
EGS 1 inch FM7 Wedge-Lok Stamped Cover Aluminum, Grey
Description
FM7™ WEDGE-LOK™ Stamped cover made of aluminium with epoxy powder coated. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.
Specifications
Brand Name | Appleton | Sub Brand | Wedge-Lok™ |
Item Name | Conduit Cover | Size | 1 in |
Material | Aluminum | Mounting | Clamp |
Type | Oval | Color/Finish | Natural |
Dimensions | 44.45 mm W | For Use With | Form 7 Conduit Outlet Bodies |
Standards | NEC/CEC Class I, Division 2 Per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL E2527, UL Standard 514A, 514B, CSA C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 | Application | For Wet Locations |
UPC | 781381601184 |
Packages
25 - UNIT - (25) | 200 - UNIT - 200 |