
EGS 470FG 1-1/4-inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron
Description
Appleton APP471FIG FM7 UNILETS Blank Cover With Integral Gasket, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, For FM7 Unilet Conduit Outlet Bodies
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank/Blind Cover with Integral Gasket | Size | 1-1/4 in |
Material | Grayloy-Iron | Mounting | Screw-In |
Type | Oval, Corrosion, Weather-Resistant | Color/Finish | Chromate/Epoxy Powder-Coated/Gray/Zinc Electroplated |
Dimensions | 139.7 mm L x 55.626 mm W | For Use With | Form 7 Unilet Conduit Outlet Bodies |
Application | For FM7 Unilet Conduit Outlet Bodies | UPC | 781381167758 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |