EGS 570FG 1-1/2-inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron
Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1-1/2 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Enclosure: NE
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Clip Cover with Integral Gasket | Size | 1-1/2 in |
Material | Cast Grayloy Iron | Mounting | Screw-In |
Type | Form-In-Place, Rectangular | Color/Finish | Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 61.976 mm W | Standards | UL File Number E2527, CSA File Number 65183, Class 4413-02, Class I, Division 2, NEMA FB-1 3R |
Application | For Form 7 Unilet Conduit Outlet Bodies | UPC | 781381167765 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |