
EGS 1-1/2 inch FM9 Stamped Aluminum Unilet Cover
Description
For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Specifications
Brand Name | Appleton | Item Name | Conduit Cover with Integral Gasket |
Size | 1-1/2 in | Material | Stamped Aluminum |
Mounting | Screw Mount | Type | Oval |
Color/Finish | Natural | Dimensions | 64.262 mm W |
For Use With | Form 9 Conduit Outlet Bodies | Standards | NEC/CEC Class I, Division 2 per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL 514A, 514B, UL Listed E2527, CSA C22.2 No. 18.3, CSA Certified 065183, NEMA Standard FB-1 |
Application | For Wet Locations | UPC | 781381094719 |
Packages
10 - UNIT - (10) | 20 - UNIT - 20 |