
EGS 2 inch FM8 Grayloy Iron Cast Cover
Description
For use with Rigid Steel and IMC Conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Body Cover | Material | Cast Grayloy-Iron |
Color | Gray | Type | Form 8 |
Size | 2 in | Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat |
Mounting | Screw-in | For Use With | FM8 Conduit Outlet Bodies |
Includes | Screw | Standards | CSA C22.2 No. 18.3, 065183 Certified, NEMA FB-1, UL 514A, 514B, UL E2527 |
Application | For FM8 Conduit Outlet Bodies | UPC | 781381744584 |
Packages
5 - UNIT - (5) |