
EGS 2 inch FM9 Stamped Aluminum Unilet Cover
Description
For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blind Cover | Size | 2 in |
Material | Stamped Aluminum | Mounting | Screw-In |
Type | Oval | Dimensions | 242.824 mm L x 81.026 mm W |
For Use With | Form 9 Conduit Outlet Bodies | Includes | Neoprene Gasket |
Standards | UL 514A, UL 514B, UL E2527, CSA C22, RoHS Compliant | UPC | 781381094726 |
Packages
5 - UNIT - (5) |