
EGS 870 2-1/2 inch FM7 Wedge-Lok Stamped Cover Steel, Grey
Description
FM7™ WEDGE-LOK™ Stamped cover made of steel with zinc electroplate. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.
Specifications
Brand Name | Appleton | Sub Brand | Wedge-Lok™ |
Item Name | Clip Cover | Size | 2-1/2 - 3 in |
Material | Steel | Mounting | Screw-In |
Type | Oval, Blank | Color/Finish | Elector Zinc Plated |
Dimensions | 107.95 mm | For Use With | Form 7 Unilet Conduit Outlet Bodies |
Includes | Screws | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 |
UPC | 781381507486 |
Packages
5 - UNIT - (5) |