![app870f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12375803.jpg?preset=medium)
EGS 870F 2-1/2 inch FM7 Wedge-Lok Cast Cover, Grayloy-Iron
Description
FM7™ WEDGE-LOK™ Cast cover made of grayloy-iron. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.
Specifications
Brand Name | Appleton | Sub Brand | Wedge-Lok™ |
Item Name | Conduit Cover | Size | 2-1/2 in |
Material | Cast Grayloy Iron | Mounting | Screw Mount |
Type | Oval | Color/Finish | Gray |
Dimensions | 107.95 mm W | For Use With | Form 7 Conduit Outlet Bodies |
Standards | NEC/CEC Class I, Division 2 Wet Locations, NEMA 3R, UL E2527, UL 514A, 514B, CSA C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 | Application | For Wet Locations |
UPC | 781381507585 |
Packages
5 - UNIT - (5) |