
EGS 870FG 2-1/2 inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron
Description
FM7™ Form-in-place cover with integral gaskets. Made of cast grayloy-iron. Benefit from superior sealing, reduced inventory parts and faster installation times. Captive pan-head screws. Wedge-Lok™ clips (FM7 only) provide superior screwdriver torque and cover seating. High-strength, corrosion and weather resistant. Approved for wet locations. Cover with integral gasket for FM7 conduit bodies. Can be used as replacement covers for installed bodies or in new installations.
Specifications
Brand Name | Appleton | Sub Brand | Wedge-Lok™ |
Item Name | Blank Cover | Size | 2-1/2 - 3 in |
Material | Cast Grayloy Iron | Mounting | Screw-In |
Type | Oval | Color/Finish | Gray |
Dimensions | 228.6 mm L x 107.95 mm W | For Use With | Form 7 Conduit Bodies |
Includes | Integral Form-In-Place Gasket | Standards | UL Listed E2527, CSA Certified 65183, Class 4413-02 |
Application | For Wet Locations | UPC | 781381167826 |
Packages
5 - UNIT - (5) |