
EGS 4 inch FM7 Wedge-Lok Stamped Cover Steel, Grey
Description
FM7™ WEDGE-LOK™ Stamped cover made of steel with zinc electroplate. Integral gasket are approved for use in wet locations. Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws.
Specifications
Brand Name | Appleton | Sub Brand | Wedge-Lok™ |
Item Name | Conduit Cover | Size | 3-1/2 in |
Material | Stamped Steel | Mounting | Screw Mount |
Type | Oval | Color/Finish | Electro Zinc Plated |
Dimensions | 133.35 mm W | For Use With | Form 7 Conduit Outlet Bodies |
Standards | Class I, Division 2 Per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL E2527, UL Standard 514A, 514B, CSA Standard C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 | Application | For Wet Locations |
UPC | 781381507493 |
Packages
5 - UNIT - (5) |