
EGS 970FG 3-1/2 inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron
Description
FM7™ Form-in-place cover with integral gaskets. Made of cast grayloy-iron. Benefit from superior sealing, reduced inventory parts and faster installation times. Captive pan-head screws. Wedge-Lok™ clips (FM7 only) provide superior screwdriver torque and cover seating. High-strength, corrosion and weather resistant. Approved for wet locations. Cover with integral gasket for FM7 conduit bodies. Can be used as replacement covers for installed bodies or in new installations.
Specifications
Brand Name | Appleton | Item Name | Conduit Cover with Integral Gasket |
Size | 3-1/2, 4 in | Material | Cast Grayloy Iron |
Mounting | Screw Mount | Type | Oval, Form-in-Place |
Color/Finish | Gray | Dimensions | 133.35 mm W |
For Use With | Form 7 Conduit Outlet Bodies | Standards | NEC/CEC Class I, Division 2 Wet Locations, NEMA 3R, UL E2527, UL 514A, 514B, CSA C22.2 No 18.3, CSA Certified 065183, NEMA Standard FB-1 |
Application | For Wet Locations | UPC | 781381167833 |
Packages
5 - UNIT - (5) |