EGS GRJKSC Class i Division 1 Appleton Sealing Cover, Malleable Iron
Description
GRJ conduit outlet box selling cover with explosionproof, dust-ignitionproof. Made of malleable iron.
Specifications
Brand Name | Appleton | Item Name | Internally Threaded Sealing Cover |
Size | 2.13 in dia | Material | Malleable Iron |
Mounting | Box | Type | Dust-Ignitionproof, Explosionproof, Round |
Color/Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated | For Use With | Unilet GRJ Conduit Outlet Boxes |
Application | For Use With Unilets GRJ Conduit Outlet Boxes | UPC | 781381440608 |
Packages
1 - UNIT - 1 |