
EGS 2.56 inch Appleton GRJS Series Cover, Copper Free Aluminum
Description
GRJS universal conduit outlet box cover with explosionproof, dust-ignitionproof. UNILETSĀ® for use with threaded metal conduit.
Specifications
Brand Name | Appleton | Item Name | Externally Threaded Surface Box Cover |
Size | 2.56 in dia | Material | Aluminum |
Mounting | Box | Type | Dust-Ignitionproof, Explosionproof, Round |
Color/Finish | Epoxy Powder-Coated | For Use With | 7.13 in³ Unilets GRJS Universal Conduit Outlet Boxes |
Application | For Use With 7.13 CU-IN Capacity Unilets GRJS Universal Conduit Outlet Boxes | UPC | 781381441001 |
Packages
1 - UNIT - 1 |