
EGS 3.38 inch Appleton Cover for Conduit Outlet Body Surface, Aluminum
Description
Surface Cover With Hub, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, For Use With 3.25 CU-IN Capacity Unilets GRUSE100 Conduit Outlet Boxes Only
Specifications
Brand Name | Appleton | Item Name | Surface Cover with Hub |
Material | Malleable Iron | Mounting | Box |
Type | Round | Color/Finish | Electro Zinc Plated/Chromate/Epoxy Powder Coated |
For Use With | 3.25 in³ Capacity Unilets GRUSE100 Conduit Outlet Boxes | Application | For Use With 3.25 CU-IN Capacity Unilets GRUSE100 Conduit Outlet Boxes Only |
UPC | 781381441551 |
Packages
5 - UNIT - (5) |