
EGS 3.4 inch Appleton Surface Cover for Conduit Outlet Body Surface With Hub, Malleable Iron
Description
GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.
Specifications
Brand Name | Appleton | Item Name | Cover with Hub |
Size | 3.38 in | Material | Malleable Iron |
Mounting | Surface | Type | Round, Explosionproof, Dust-Ignitionproof |
Color/Finish | Gray/Zinc Electroplated Dichromate Epoxy Powder Coated (Triple Coated) | For Use With | Form 1 GR and GRF Conduit Outlet Box |
Application | For Use With GR and GRF Conduit Outlet Box | UPC | 781381321037 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |