![appgrk1dc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267372.jpg?preset=medium)
EGS 3.38 inch Appleton Deep Dome Cover With Hub, Copper-Free Aluminum
Description
GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.
Specifications
Brand Name | Appleton | Item Name | Deep Dome Cover with Hub |
Material | Copperfree Aluminum | Mounting | Box |
Type | Explosionproof, Dust-Ignitionproof, Round | Color/Finish | Epoxy Powder Coated |
For Use With | GR and GRF Series Conduit Outlet Boxes | Standards | UL File Number E185964 |
Application | For Use With GR and GRF Conduit Outlet Box | UPC | 781381441605 |
Packages
1 - UNIT - 1 |