![appgrk1sca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262049.jpg?preset=medium)
EGS 3.38 inch Appleton Form Number 1 GR Conduit Outlet Box Cover Sealing Hub Type Aluminum, Silver/Grey
Description
GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.
Specifications
Brand Name | Appleton | Item Name | Sealing Cover with Hub |
Material | Copperfree Aluminum | Mounting | Box |
Type | Round, Form-1 | Color/Finish | Epoxy Powder Coated |
For Use With | GR and GRF Conduit Outlet Box | Application | For Use With GR and GRF Conduit Outlet Box |
UPC | 781381612746 |
Packages
1 - UNIT - 1 |