
EGS GRK2 3.94 inch Appleton Cover for Conduit Outlet Body Surface Aluminum
Description
Explossionproof Conduit Outlet Box Cover, Type Surface, Installation Externally Threaded, Cover Opening Diameter 3.94 Inch, Material Aluminum, Finish Epoxy Powder Coated, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Used On GR/GRF Series Conduit Outlet Box, Approval UL, CSA, Constructional Feature Explosionproof, Dust-Ignition Proof
Specifications
Brand Name | Appleton | Item Name | Box Cover |
Size | 100.1 mm | Material | Aluminum |
Type | Round, Form 2, Explosionproof, Dust-Ignitionproof | Color/Finish | Epoxy Powder Coated |
For Use With | GR and GRF Series Conduit Outlet Boxes | Standards | NEC/CEC Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3, 4, 4X, Class 1, Zone 1 and 2, IIA, IIB |
UPC | 781381441759 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |