![appgrk2m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266562.jpg?preset=medium)
EGS 3.94 inch Appleton Cover for Conduit Outlet Body Surface, Aluminum
Description
Surface Cover With Hub, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Cover Opening: 3.94 IN, Form Number: 2, Nema Rating: NEMA 3, 4, For Use With GR and GRF Conduit Outle
Specifications
Brand Name | Appleton | Item Name | Externally Threaded Surface Cover with Hub |
Size | 3.94 in dia | Material | Malleable Iron |
Mounting | Box | Type | Explosionproof |
Color/Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated | For Use With | Form 2 GR and GRF Internally Threaded Conduit Outlet Box |
Application | For Use With GR and GRF Conduit Outlet Box | UPC | 781381321044 |
Packages
1 - UNIT - 1 |