![appgrk2sca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14075880.jpg?preset=medium)
EGS 3.94 inch Appleton Form Number 1 GR Conduit Outlet Box Cover Sealing Hub Type Aluminum, Silver/Grey
Description
Explossionproof Conduit Outlet Box Cover, Type Sealing, Installation Externally Threaded, Cover Opening Diameter 3.94 Inch, Material Aluminum, Finish Epoxy Powder Coated, Enclosure Class I Group C D, Used On GR/GRF Series Conduit Outlet Box, Approval UL, CSA, Constructional Feature Explosionproof, Dust-Ignition Proof
Specifications
Brand Name | Appleton | Item Name | Sealing Cover |
Size | 100.1 mm | Material | Aluminum |
Type | Round, Form 2, Explosionproof, Dust-Ignitionproof | Color/Finish | Epoxy Powder Coated |
For Use With | GR and GRF Series Conduit Outlet Boxes | Standards | NEC/CEC Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3, 4, 4X, Class 1, Zone 1 and 2, IIA, IIB |
UPC | 781381612760 |
Packages
1 - UNIT - 1 |