EGS 4.88 inch Appleton Surface Cover With Hub, Aluminum
Description
GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.
Specifications
Brand Name | Appleton | Item Name | Conduit Body Cover |
Material | Copper-Free Aluminum | Mounting | Box |
Type | Round | Color/Finish | Epoxy Powder-Coated |
Dimensions | 124 mm dia | For Use With | GR and GRF Conduit Outlet Box |
Includes | Hub | Application | For Use With GR and GRF Conduit Outlet Box |
UPC | 781381441902 |
Packages
1 - UNIT - 1 |