
EGS 1 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey
Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 1 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Fo
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover with Screw | Size | 1 in |
Material | Stamped Aluminum | Mounting | Screw-In |
Type | Oval | Color/Finish | Natural Aluminum |
Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 | Application | For Form 85 Unilet Conduit Outlet Bodies |
UPC | 781381470650 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |