
EGS 1-1/4 inch -1-1/2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey
Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 1-1/4 - 1-1/2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 85 Unilet Conduit Outlet Bodies
Specifications
Brand Name | Appleton | Sub Brand | UNILETS |
Item Name | Blank Cover | Size | 1-1/4 - 1-1/2 in |
Material | Aluminum | Mounting | Screw-In |
Type | Oval | Color/Finish | Aluminum |
For Use With | Form 85 Unilet Conduit Outlet Bodies | Standards | UL 514A, UL 514B, UL File No. E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Form 85 Unilet Conduit Outlet Bodies | UPC | 781381471008 |
Packages
20 - UNIT - (20) | 100 - UNIT - 100 |