
EGS 1 1/4 inch- 1 1/2 inch Appleton Cover Form Malleable Iron
Description
Cover for FORM 35® UNILET® conduit outlet body made of stamped steel. Furnished with stainless steel fastening screws.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover | Size | 1-1/4 - 1-1/2 in |
Material | Malleable Iron | Mounting | Screw-In |
Type | Blank Cover With Screw | Color/Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
For Use With | 0.8 in³ Form 35 Unilet Dome Conduit Outlet Bodies | Includes | Stainless Steel Screws |
Standards | CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, UL 514A, UL 514B, UL E2527 | Application | For Form 35 Unilet Conduit Outlet Bodies |
UPC | 781381471152 |
Packages
10 - UNIT - (10) |