
EGS 2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey
Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Fo
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blind Cover | Size | 2 in |
Material | Aluminum | Mounting | Screw-In |
Type | Oval | For Use With | Form 35/85 Unilet Conduit Outlet Bodies |
Includes | Screws | Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Form 85 Unilet Conduit Outlet Bodies | UPC | 781381471459 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |