EGS 2 inch Appleton Flat Iron Cover for Conduit Outlet Body
Description
Cover for FORM 35® UNILET® conduit outlet body made of cast malleable iron. Furnished with stainless steel fastening screws.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover | Size | 2 in |
Material | Malleable Iron | Mounting | Screw-In |
Type | Blank Cover With Screw | Color/Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
For Use With | 1 in³ Form 35 Unilet Dome Conduit Outlet Bodies | Includes | Stainless Steel Screws |
Standards | CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, UL 514A, UL 514B, UL E2527 | Application | For Form 35 Unilet Conduit Outlet Bodies |
UPC | 781381471558 |
Packages
5 - UNIT - (5) |