EGS 3-1/2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Steel
Description
Cover for FORM 35® UNILET® conduit outlet body made of stamped steel. Furnished with stainless steel fastening screws.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank/Blind Cover | Size | 3-1/2 - 4 in |
Material | Steel | Mounting | Screw-In |
Type | Oval | For Use With | Form 35 Unilet Flat Conduit Outlet Bodies |
Includes | Stainless Steel Screws | Standards | CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, UL 514A, UL 514B, UL E2527 |
Application | For Form 35 Unilet Conduit Outlet Bodies | UPC | 781381472258 |
Packages
5 - UNIT - (5) |