
EGS 1/2 inch Appleton Flat Iron Cover for Conduit Outlet Body
Description
Cover for FORM 35® UNILET® conduit outlet body made of cast malleable iron. Furnished with stainless steel fastening screws.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover with Screw | Size | 1/2 in |
Material | Malleable Iron | Mounting | Screw-In |
Type | Oval | Color/Finish | Zinc Electroplate |
For Use With | Form 35 Conduit Outlet Bodies | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 |
Application | For Form 35 Unilet Conduit Outlet Bodies | UPC | 781381470353 |
Packages
50 - UNIT - (50) |