
EGS 1/2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey
Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 1/2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For F
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover with Screw | Size | 1/2 in |
Material | Stamped Aluminum | Mounting | Screw-In |
Type | Rectangular | Color/Finish | Gray/Natural Aluminum |
Dimensions | 36.6 mm W | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 |
Application | For Form 85 Unilet Conduit Outlet Bodies | UPC | 781381470254 |
Packages
50 - UNIT - (50) |