Abbotsford
appk75

EGS 3/4 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Steel

Price $4.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K75

Description

Form 35 UNILETS Blank Cover With Screw, Hub Size: 3/4 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Cover with Screw Size 3/4 in
Material Stamped Steel Mounting Screw-In
Type Oval Color/Finish Zinc Electroplate
Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 Application For Form 35 Unilet Conduit Outlet Bodies
UPC 781381470407

Packages

50 - UNIT - (50)
Customers who bought this item also bought