EGS 3/4 inch Appleton Flat Iron Cover for Conduit Outlet Body
Description
Cover for FORM 35® UNILET® conduit outlet body made of cast malleable iron. Furnished with stainless steel fastening screws.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover with Stainless Steel Screw | Size | 3/4 in |
Material | Malleable Iron | Mounting | Screw-In |
Type | Blank Cover With Screw | For Use With | 0.3 in³ Form 35 Unilet Dome Conduit Outlet Bodies |
Standards | CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, UL 514A, UL 514B, UL E2527 | Application | For Form 35 Unilet Conduit Outlet Bodies |
UPC | 781381470551 |
Packages
50 - UNIT - (50) |