
EGS 3/4 inch Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum
Description
Cover for FORM 85® UNILET® conduit outlet body made of aluminium. Furnished with stainless steel fastening screws.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Material | Aluminum | Mounting | Screw-In |
Type | Blank Cover With Screw | Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Form 85 Unilet Conduit Outlet Bodies | UPC | 781381470452 |
Packages
50 - UNIT - (50) |