HUBBELL 3/4 inch DURALOY 7 Series Galvanized Steel Stamped Cover without Gasket
Description
Form 7 covers are equipped with a unique clipping mechanism for reliable sealing and compression. Covers are offered in stamped aluminum and galvanized steel or casted copper-free aluminum and Duraloy iron. Each cover comes with a set of stainless steel screws for a completed assurance of the most reliable corrosion resistance.Galvanized steel. 316 stainless steel screws. Natural finish.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 3/4 in |
Material | Galvanized Stamped Steel | Type | Non-Reversing |
Color/Finish | Silver/Natural | Dimensions | 4-1/4 in L x 1-1/2 in W x 5/16 in H |
For Use With | Duraloy 7 Series Conduit Bodies | Application | For use with Duraloy 7 Series fittings. |
UPC | 783936010267 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |