HUBBELL 1 inch DURALOY 7 Series Galvanized Steel Stamped Cover without Gasket
Description
Form 7 covers are equipped with a unique clipping mechanism for reliable sealing and compression. Covers are offered in stamped aluminum and galvanized steel or casted copper-free aluminum and Duraloy iron. Each cover comes with a set of stainless steel screws for a completed assurance of the most reliable corrosion resistance.Galvanized steel. 316 stainless steel screws. Natural finish.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 1 in |
Material | 316 Stainless Steel | Type | Stamped, Form 7 |
Series/Model | Duraloy 7 | Color/Finish | Silver/Galvanized |
Dimensions | 5 in L x 1.75 in W x 0.312 in H | For Use With | Duraloy 7 Series Fittings |
Application | For use with Duraloy 7 Series fittings. | UPC | 783936010274 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |