
HUBBELL 1-1/2 inch DURALOY 7 Series Galvanized Steel Stamped Cover without Gasket
Description
Form 7 covers are equipped with a unique clipping mechanism for reliable sealing and compression. Covers are offered in stamped aluminum and galvanized steel or casted copper-free aluminum and Duraloy iron. Each cover comes with a set of stainless steel screws for a completed assurance of the most reliable corrosion resistance.Galvanized steel. 316 stainless steel screws. Natural finish.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 1-1/2 in |
Material | Galvanized Steel | Type | Stamped, Form 7 |
Color/Finish | Silver/Natural | Dimensions | 6 in L x 0.3125 in H |
For Use With | Duraloy 7 Series Fitting | Application | For use with Duraloy 7 Series fittings. |
UPC | 783936010298 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |