
HUBBELL 3-3/4 inch KILLARK GES Series Sealing Cover, Gray
Description
Cover, outlet body, used to convert body into sealing fitting.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Sealing Cover | Size | 3-3/4 in |
Material | Copperfree Aluminum | Type | Aluminum outlet body sealing cover |
Series/Model | GE | Color/Finish | Gray/Powder Epoxy Paint |
For Use With | GEC Series Outlet Bodies | Standards | CSA Certified |
Application | For use with GEC Series outlet bodies. | UPC | 783936210483 |
Packages
1 - UNIT - 1 |