HUBBELL GRUC-SCA KILLARK® Grue Sealing Cover, Aluminum
Description
Sealing cover for grue type outlet body aluminium. Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating.
Specifications
Brand Name | Killark | Item Name | Grue Sealing Cover |
Material | Aluminum | Color/Finish | Powder-Coated |
For Use With | Grue Type Outlet Body | Standards | cCSAus Certified |
UPC | 783936007588 |
Packages
1 - UNIT - 1 | 400 - UNIT - 400 |