
HUBBELL 2 inch Killark O Series Aluminum Stamped Cover
Description
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 2 in |
Material | Copper-Free Aluminum | Type | Stamped, Non-Reversing |
Series/Model | Duraloy 5 | Color/Finish | Silver/Natural |
Dimensions | 9-1/2 in L x 3.125 in W x 0.625 in H | For Use With | Duraloy 5 Series Fitting, O Series Fittings |
Standards | CSA Certified, UL Listed | Application | For use with O Series fittings. |
UPC | 783936490137 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |