
HUBBELL 1/2 inch Killark O Series Galvanized Steel Stamped Cover
Description
Galvanized steel. Natural finish. 300 Series stainless steel screws.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 1/2 in |
Material | Galvanized Steel | Type | Stamped |
Color/Finish | Silver/Natural | Dimensions | 3-15/16 in L x 1.375 in W x 0.375 in H |
For Use With | Duraloy 5 Series Fitting, O Series Fittings | Standards | UL Listed, CSA Certified |
Application | For use with O Series fittings. | UPC | 783936480350 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |