![wrm5736wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289270254.jpg?preset=medium)
WIREMOLD 5736WH 500/700 Blank Cover, White
Description
1/2" trade size KO in center. For use with 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts these boxes into pull or junction boxes for hanging lightweight pendant fixtures with 1/2" trade size pipe stems.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Cover | Material | Steel |
Type | Low Profile, Scratch-Resistant | Color/Finish | Ivory/White/ScuffCoat |
Dimensions | 0.4375 in OD x 4-3/16 in L | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed Raceway: File E4376 Guide RJBT, Fittings: File E4751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | For Commercial, Office, Residential Applications |
UPC | 786776562842 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |