
ABB 270F T&B® Form 7 Cast Cover, Iron, Gray
Description
Replacement cover for conduit outlet bodies.
Specifications
Brand Name | ABB | Item Name | Conduit Cover |
Size | 3/4 in | Material | Cast Iron |
Mounting | Screw Mount | Type | Form 7, Oval |
Color/Finish | Gray | Application | For EMT Conduit |
UPC | 786210923819 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 | 6000 - UNIT - 6000 |