
ABB 1-1 ?4 inch BlueKote Replacement Cover with Gasket
Description
Replacement cover with gasket for Form-8 conduit bodies.
Specifications
Brand Name | ABB | Item Name | Blind Cover |
Size | 1-1/4 in | Material | Steel |
Mounting | Screw Mount | Type | Oval |
Color/Finish | Gray | Dimensions | 31.75 mm |
For Use With | Form 8 EMT Conduit | Standards | UL E2969 Listed |
Application | For Use with EMT Conduit | UPC | 786210165004 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |