![appcpu20atb6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16212844.jpg?preset=medium)
EGS CPU Universal Aluminum Conduit Outlet Box with Blank Cover
Description
Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with four threaded universal hubs and three close-up plugs. Serve as mounting outlets for lighting fixtures when used with hub cover. Wide, accurately ground explosion-proof mating surfaces. Smooth, rounded integral bushing in each hub type box protects conductor insulation.
Specifications
Brand Name | Appleton | Item Name | Conduit Outlet Box with Terminals |
Type | 4-Way, Universal | Trade Size | 3/4 in |
Material | Aluminum | Finish | Black |
Standards | Class I, Division 1 | UPC | 781381453363 |
Packages
1 - UNIT - 1 |