![apperc50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266430.jpg?preset=medium)
EGS 1/2 inch Type C Appleton Explosionproof Conduit Body, Maleable Iron
Description
UNILETS ER Series Type C Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Length: 5 IN, Width: 1-1/2 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Outlet Box | Type | ER Series Type C Conduit Outlet Box With Cover |
Hub Size | 1/2 IN | Trade Size | 1/2 in |
Connection | Tapered Female Threaded | Material | Malleable Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Series/Model | ER |
Dimensions | 5 in L x 1-1/2 in W x 1.81 in H | For Use With | Metal Rigid Conduit |
Includes | Cover | Standards | UL E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Rigid Metal Conduit | UPC | 781381302401 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |