EGS 1-1/4 inch FM9 Unilet Solid Gasket Neoprene
Description
For FM9™ Unilets Conduit Outlet Bodies
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Gasket | Type | Flat Sealing, Solid |
Trade Size | 1-1/4 in | Form | 9 |
Material | Neoprene | Color | Black |
For Use With | Rigid Steel, Rigid Aluminum and IMC Conduit | Standards | UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3 |
UPC | 781381096164 |
Packages
1 - UNIT - 1 |