
EGS 2 inch FM9 Unilet Solid Gasket Neoprene
Description
Used for FM9 Unilet Conduit Outlet Bodies.
Specifications
Brand Name | Appleton | Item Name | Gasket |
Type | Solid, Flat Sealing | Trade Size | 2 in |
Material | Neoprene | Color | Black |
For Use With | FM9/Rigid Steel, Aluminum and IMC Conduit Outlet Bodies | UPC | 781381096188 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |