Abbotsford
appgask571

EGS 1/2 inch Appleton FM7 Solid Neoprene Gasket, Black

Price $8.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPGASK571

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Flush Mount, Solid
Trade Size 1/2 in Form 7
Material Neoprene Color Black
For Use With Steel/Aluminum Rigid and IMC FM7 Conduit Bodies Standards UL 514A/514B/E25627, CSA 065183/C22.2 No 18.3, NEMA FB-1, RoHS Compliant
UPC 781381507615

Packages

25 - UNIT - (25) 100 - UNIT - 100 200 - UNIT - 200