![appgask854n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263858.jpg?preset=medium)
EGS 1-1/4 inch FM8 Solid Gasket Neoprene
Description
For use with Rigid Steel, Rigid Aluminum and IMC Conduit. NEC/CEC — Suitable for use in the following Hazardous Locations: Class I, Division 2 per NEC 501.10(B)(4) Wet Locations, NEMA 3R with cover and gasket.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Gasket | Type | Flush Mount, Screw On, Solid |
Trade Size | 1-1/4 in | Form | 8 |
Material | Neoprene | Dimensions | 7 in L x 5 in W x 1 in H |
For Use With | Steel Rigid and IMC FM8 Conduit Bodies | Standards | UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3 |
Application | For use with 1.25 inch FM8 conduit bodies. Seals and protects. | UPC | 781381744744 |
Packages
1 - UNIT - 1 |