![appelbd150a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262158.jpg?preset=medium)
EGS 1-1/2 inch Ocal ELBD 90 degree Aluminum Pulling Elbow, Silver/Grey
Description
UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.
Specifications
Brand Name | Emerson | Item Name | Pull Elbow |
Connection Size | 1-1/2 in | Connection Type | Threaded |
Material | Aluminum | Type | 90° |
Includes | Inspection Opening and Cover | UPC | 781381622066 |
Packages
1 - UNIT - 1 |