EGS 1-1/4 inch ELBD Series 90 Degree Pulling Elbow (Malleable Iron)
Description
UNILETSĀ® ELBD 90 degree pulling elbow is used to provide access to conductors for pulling, splicing and maintenance in Hazardous Locations. Features tapered Threaded Hubs (NPT) for Rigid Conduit and IMC. Angled cover opening allows conductors to be pulled straight through hubs. Smooth cover opening and pulling surfaces prevents abrasion of conductors. Neoprene gasket cemented into groove in cover for NEMA 4 application. Provided with reducing bushings to adapt to the next smaller trade size.
Specifications
Brand Name | Appleton | Item Name | EMT Pulling Elbow |
Connection Size | 1-1/4 in | Connection Type | Female Threaded |
Material | Malleable Iron | Finish | Zinc Electroplate/Chromate/Epoxy Powder Coated |
Type | 90°, Explosionproof, Dust-Ignitionproof, Raintight, Type LB | Series/Model | ELBD |
Dimensions | 7.88 in L | For Use With | Metal Conduit |
Standards | UL 886, UL File No. E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Use With Metal Conduit |
UPC | 781381293259 |
Packages
1 - UNIT - 1 |